Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
ROEBUCK ENGINEER'S FILE SET 200MM SECOND CUT 3 PIECE SET
ROEBUCK ENGINEER'S FILE SET 200MM SECOND CUT 3 PIECE SET
Engineer's File Set - Second cut 200mm/250mm
References
roebuck:
6870457
rubix:
2525605
Technical specifications
Number of elements
3
Product details
Technical specifications
Product details : ROEBUCK ENGINEER'S FILE SET 200MM SECOND CUT 3 PIECE SET
Engineer's File Set - Second cut 200mm 3 pcs
Technical specifications
Attributes
Number of elements
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.84
excl. VAT
/
Each
£
31.01
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK RED - AA ASSORTED FILES 10 INCH 10 PIECE SET
GEDORE RED R93000005 5 PIECE FILE SET
ROEBUCK DIAMOND NEEDLE FILE SET 16CM
BAHCO 1-479-08-2-2 5 X 8IN HANDLED FILES INROLLIN 3
BAHCO 2-472-14-2-0 12 PC SET OF 14CM NEEDLE CUT 2
BAHCO 1-473-08-2-2 3 8IN HANDLED FILE PLASTIC ROLL
BAHCO 4-154-08-2-2 UNIVERSAL IN4-IN-2IN SET HANDLED
STANLEY 0-22-500 6PC NEEDLE FILE SET
ROEBUCK ENGINEER'S FLIE SET 250MM SECOND CUT 3 PIECE SET
BAHCO 168-COMBI-4.8 2 X 4.8RND 6INFLAT HANDLE
BAHCO 6-470-08-2-2 3 8IN HANDLED RASPSPLASTIC ROLL
BAHCO 2-471-16-1-0 9 PCE SET OF 16CM NEEDLE CUT 1
VALLORBE LAM020-160-2 MIDGET NEEDLE FILE SET 16CM CUT 2 X6
BAHCO 2-472-16-0-0 12 PCS SET 16CM NEEDLE CUT O
FACOM FILE SET STU