Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799396 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799396 WIRE FERRULES NON-INSULATED 100X
Connection plugs
References
knipex:
97 99 396
rubix:
388A4234
ean:
4003773076766
Technical specifications
Number of elements
100
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799396 WIRE FERRULES NON-INSULATED 100X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
non-insulated
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Number of elements
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.10
excl. VAT
/
Each
£
3.72
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 974928 CRIMPING DIES AMP SUPERSEAL
KNIPEX 9799174 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799030 BLADE TERMINAL SOCKETS BLUE 100X
ROEBUCK CRIMPING SET 860239
KNIPEX 9799270 BUTT CONNECTOR INSULATED RED 100X
KNIPEX 9799339 WIRE FERRULES INSULATED 25MM 50X
KNIPEX 979005 ASSORTMENTS OF CRIMPING PLIERS 265MM
KNIPEX 9799271 BUTT CONNECTOR INSULATED BLUE 100X
KNIPEX 9799394 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799170 CABLE CONNECT/EYE TYPE INSUL RED 200X
KNIPEX 9799010 BLADE TERMINAL SOCKETS RED 100X
KNIPEX 9799393 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799356 WIRE FERRULES INSULATED 100X
KNIPEX 9799395 WIRE FERRULES NON-INSULATED 200X
ROEBUCK CRIMPING SET PLIERS AND INSULATED LUGS