Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799176 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799176 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
Connection plugs
References
knipex:
97 99 176
rubix:
388A4191
ean:
4003773076155
Technical specifications
Number of elements
100
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799176 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Number of elements
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.17
excl. VAT
/
Each
£
23.00
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9799178 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799171 CABLE CONNECTORS EYE TYPE INSULATED
KNIPEX 9799378 TWIN WIRE FERRULES 25X
KNIPEX 9799358 WIRE FERRULES INSULATED 100X
ROEBUCK CRIMPING SET PLIERS AND INSULATED LUGS
KNIPEX 9799373 TWIN WIRE FERRULES 200X
KNIPEX 979016 CRIMP ASSORTMENTS 265MM
KNIPEX 979022 CRIMP ASSORTMENTS 265MM
KNIPEX 9799395 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799399 WIRE FERRULES NON-INSULATED 50X
KNIPEX 9799392 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799001 BLADE TERMINAL SOCKETS INSULATED
KNIPEX 9799173 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
F4P (FIRST FOR PERFORMANCE) F4PGSB12 10M COIL 12MM GALV UNIVERSAL BAND
ROEBUCK CRIMPING SET 860239