Shank milling cutter HM ZYAS 1225/6 Z3 PLUS
Tail diameter | 6 mm |
---|---|
Shape of head | Cylindrical ZYAS |
Total length | 0 mm |
Tail diameter | 6 mm |
---|---|
Shape of head | Cylindrical ZYAS |
Total length | 0 mm |
Teeth | 3 PLUS |
Head diameter | 12 mm |
Scope | Universal |
Usually arrives within 14 working days