Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
GT1052-8 DOMED TAPER BURR 1/8
GT1052-8 DOMED TAPER BURR 1/8
ATA Tools Carbide Miller File
References
ata garryson:
GT1052-8
rubix:
45013218
Technical specifications
Tail diameter
3
mm
Total length
38
mm
Head diameter
1.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GT1052-8 DOMED TAPER BURR 1/8
Technical specifications
Attributes
Tail diameter
3
mm
Total length
38
mm
Head diameter
1.5
mm
Capacity length
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.94
excl. VAT
/
Each
£
7.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 863250 SOLID CARBIDE BURR MODEL M CONE HEAD D.12,7X25-6
CUTLINE 863209 SOLID CARBIDE BURR MODEL H FLAME HEAD H D.6X14-6
CUTLINE 863185 CARBIDE BURR MOD F OGIVE COUPE SIMPLE 6X13-3
ROEBUCK TM060192P60 CARBIDE BURR TUNGSTEN M60620-2
CUTLINE 863173 CARBIDE BURR MOD D SPHERICAL ALUCUT 9,5X9-6
CUTLINE 863202 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 3X13-3
CUTLINE 863163 CARBIDE BURR MOD D SPHERICAL S STEEL 9,5X9-6
CUTLINE 863245 SOLID CARBIDE BURR MODEL M CONE HEAD D.16X25-6
DORMER P805C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814120
CUTLINE 863199 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 9,5X19-6
CUTLINE 847263 CARBIDE BURR MODEL C CYLIND ROUNDEND TAIL 3
CUTLINE 863179 CARBIDE BURR MOD F OGIVE NEGCUT 12,7X25-6
DORMER P8113.0X3.0 BURR 3.00 MM X 3.00 MM 6814142
PFERD 21205153 BURR BALL NOSE CYLINDER 3 X 13 3MM
FACOM CUTTING WHEEL VFA.608