CUTLINE 863183 CARBIDE BURR MOD F OGIVE S STEEL 12,7X25-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863183
Rubix:216A9169
EAN:3660338177941


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 70 mm |
Documents
Product details : CUTLINE 863183 CARBIDE BURR MOD F OGIVE S STEEL 12,7X25-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR F 12,7x25-6 BALL NOSED TREE-INOX
Specifically developed geometry to generate high stock removal on austenitic and corrosion resistant steels
Specifically developed geometry to generate high stock removal on austenitic and corrosion resistant steels
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 70 mm |
| Head diameter | 12.7 mm |
| Scope of application | rough outline |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 45.61 excl. VAT
/ Each
£ 54.73 incl. VAT
- Usually arrives within 14 working days