Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
ROEBUCK 6843016 FLAP WHEEL 80 X 50 MM 60G
ROEBUCK 6843016 FLAP WHEEL 80 X 50 MM 60G
Flap Wheel
References
roebuck:
6843016
rubix:
222A5050
ean:
3660338399466
Technical specifications
Diameter
80
mm
Thickness
50
mm
Grain
60
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 6843016 FLAP WHEEL 80 X 50 MM 60G
AOX Flap wheel
Strengths
New generation of premium aluminium oxide grain, designed for multi-purpose applications, achieves an aggressive cut yet good finish on steel and stainless steel.
Applications
Steel and Stainless steel
Technical specifications
Attributes
Diameter
80
mm
Thickness
50
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.71
excl. VAT
/
Each
£
14.05
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
ROEBUCK 6843017 FLAP WHEEL 80 X 50 MM 80G
NORTON 63642536733 30X10X3MM P80 R207 FLAP WHEEL
PFERD FLS 6040/6 H 44386041 FELT FLAP WHEEL FLS 60 X 40 X 6 MM HARD
NORTON 66261199696 75MM X6MM X 6.35MM 7AM VORTEX
3M 64494 FLAP WHEEL 339 50MMX10MM P60
3M 03771 COMBI WHEEL CB-ZS 75MMX45MMX6MM P80
FLEXOVIT 63642585441 SPINDLE FLAP WHEELS FLEXOVIT-SPEEDOFLEX-40X20X6MM
3M 64503 SHAFT MOUNTED FLAP WHEEL 339 60 X 15 X 6MM P40
3M 64485 SHAFT MOUNTED FLAP WHEEL 339 30MMX15MMX6MM P120
3M 17185 SCOTCH-BRITE ROLOC UNITI WHEEL XL-DR 50MMX6MM 2A MED
3M 64486 SHAFT MOUNTED FLAP WHEEL 339 40MMX20MMX6MM P40
GARRYSON MINIATURE FLAP WHEEL 20 X 10MM 120 GRIT 6MM SHANK GSM2010120
3M 07211 SCOTCH-BRITE SHAFT MOUNTED FLAP BRUSH 75MMX45MMX6MM TYPE A
3M 64508 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P60
PFERD 44385030 FELT FLAP WHEEL FLS 50 X 30 X 6 MM SOFT