Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
FLAP WHEEL 20X20 P80 GRIT
FLAP WHEEL 20X20 P80 GRIT
Flap wheels
References
bibielle:
RG0136
rubix:
80067037
ean:
8024406001197
Technical specifications
Diameter
20
mm
Thickness
20
mm
Product details
Technical specifications
Product details : FLAP WHEEL 20X20 P80 GRIT
for use with 91000, material: High speed steel.
Technical specifications
Attributes
Diameter
20
mm
Thickness
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.32
excl. VAT
/
Each
£
7.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 64494 FLAP WHEEL 339 50MMX10MM P60
ROEBUCK 886426 FLAP WHEEL 30 X 15 MM 120G
NORTON 63642546771 40X20X6MM P60 R207 FLAP WHEEL
NORTON NEX UNTIZED 76 X 6 X 6.35 4AF 63642585766
ROEBUCK 886345 NON WOVEN FLAP WHEEL 80 X 50 MM 100G
NORTON 63642537371 30X10 R207PLUS NOR P80 6MMSK
Flapwheel on rod Flexovit 63642585455
GARRYSON MINIATURE FLAP WHEEL 30 X 5MM 80 GRIT 3MM SHANK GSM3005080
3M 64515 SHAFT MOUNTED FLAP WHEEL 339 80 X 30 X 6MM P40
GARRYSON 30X15 FLAPWHEEL 40G S3015L040
NORTON 66261053048 NORTON BEARTEX SP.MOUNTED FLAP WHEEL
NORTON 66261080270 VORTEX AM UNITIZED WHEEL 50X6X6.35 7AM
3M 64475 SHAFT MOUNTED FLAP WHEEL 339 30MMX10MMX6MM P40
ROEBUCK 886432 FLAP WHEEL 60 X 30 MM 120G
NORTON 40X15X6 150G FLAPW 63642533092