FACOM S/DRIVER ATHH.10X175

ATHH-Wood handle screwdriver for slotted screw - 6-points forged blade

See technical information
References
Facom:ATHH.10X175
Rubix:1237488
EAN:3148510118802
brand logo
Technical specifications
Imprintflat
Imprint size10
Blade length175 mm
See all Specifications

Product details : FACOM S/DRIVER ATHH.10X175


ATHH-Wood handle screwdriver for slotted screw - 6-points forged blade
- Flat blade for "freeing up" a rusted screw, with the help of light taps.
-Forged and treated blade, equipped with a hexagon for blocking or unlocking with a wrench.
-Connection handle-blade by support.
-The handle, blade side, has a steel ferrule set with damper, to the opposite, a leather washer which protects the wood from the shocks.
- Presentation: chrome, polished.

Technical specifications


Attributes
Logistic Weight197 g
Packaged dimensions (D x W x H)302x30x30 mm
Package weight181 g
Imprintflat
Imprint size10
Blade length175 mm
Length300 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 15.24 excl. VAT
/ Each
£ 18.29 incl. VAT
  • Delivery usually within ( 14 ) days