WERA 029450 395 NUTSPINNER 15/125 K'FORM+

395 Socket screwdriver

See technical information

References

Wera:05029450001
Rubix:2527254
EAN:4013288004888
brand logo

Technical specifications

Imprinthex / allen
Imprint size15 mm
Blade length125 mm
See all Specifications

Product details : WERA 029450 395 NUTSPINNER 15/125 K'FORM+


Wera 300 Series Nutspinner for hexagon headed bolts, nuts and screws.
Round blade with matt nickel finish and multi-component handle with anti-roll protection.

Applications

Use: hex screw

Technical specifications


Attributes
Imprinthex / allen
Imprint size15 mm
Blade length125 mm
Length237 mm
£ 19.78 excl. VAT
/ Each
£ 23.74 incl. VAT
  • Delivery usually within ( 5 ) days