STANLEY FATMAX SCREWDRIVER FLARED 8X175 1-65-138


Fatmax flared tip screwdrivers

References
stanley:1-65-138
rubix:1358928
ean:3253561651380
brand logo
brand logo
Technical specifications
Imprintflat
Imprint size8 mm
Blade length175 mm
See all Specifications

Product details : STANLEY FATMAX SCREWDRIVER FLARED 8X175 1-65-138


Handles are moulded directly to the bar for durability. High grade steel bar allows for high torque and reduces the chance of tip breakage.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.

Technical specifications


Attributes
Packaged dimensions (D x W x H)40x40x291 mm
Imprintflat
Imprint size8 mm
Blade length175 mm
Finishingchromed
Weight160 g
Show UNSPSC/ECL@SS
£ 9.53 excl. VAT
/ Each
£ 11.44 incl. VAT
  • Usually arrives within 14 working days