ROEBUCK POZIDRIV SCREWDRIVER SIZE PZ1 X 80MM 826432
Pozidriv screwdriver
See technical informationSee documentsReferences
Superseded Ref:4968986
Roebuck:826432
Rubix:209A7981
EAN:3660338046674

Documents
Product details : ROEBUCK POZIDRIV SCREWDRIVER SIZE PZ1 X 80MM 826432
Standard: ISO 8764
Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
Strengths
Ideal for high torques
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz1 |
| Blade length | 80 mm |
| Length | 80 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.32 excl. VAT
/ Each
£ 5.18 incl. VAT
- In stock: Next day delivery
