FACOM HEXAGONAL KEY 84E.2X75
84E - Micro-Tech® screwdriver for male hex screws
See technical informationReferences
Facom:84E.2X75
Rubix:1235836
EAN:3148511254073




Product details : FACOM HEXAGONAL KEY 84E.2X75
84E - Micro-Tech® screwdriver for male hex screws
-Presentation: Burnished blade.
-Presentation: Burnished blade.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x25x25 mm |
| Package weight | 20 g |
| Imprint | hex / allen |
| Imprint size | 2 |
| Blade length | 168 mm |
| Length | 168 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 6.07 excl. VAT
/ Each
£ 7.28 incl. VAT
- In stock: Next day delivery
