Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 8791-28 28MM OPEN END FITTING 16 Z
GEDORE 8791-28 28MM OPEN END FITTING 16 Z
Attachable-open-ended-wrench-key 16 Z - 8791
References
gedore:
8791-28
rubix:
80333763
manufacturer :
1207008
ean:
4002805924396
Technical specifications
Opening
28
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 8791-28 28MM OPEN END FITTING 16 Z
Open end fitting 16 Z, 28 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
Logistic Weight
300
g
Opening
28
Weight
300
g
Finishing
chromed
Number of sides
1
Type
flat wrench
Composition
vanadium steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.39
excl. VAT
/
Each
£
53.27
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
BAHCO 894M-13 OPEN END WRENCH
GEDORE 7112-17 OPEN END FITTING 7689600
FACOM 440.27 COMBINATION WRENCH 27MM
GEDORE 6 ADJUSTABLEFKWRENCH 60CP-6
GEDORE 6078350 GEDORE DOUBLE OPEN ENDED SPANNER SET 6-34MM 12 PCS
FACOM FLARE NUT SPANNER 42.24 X 27
FACOM 55A.18X21 55A OFFSET RING SPANNER METRIC 18 X 21MM
FACOM 467.22SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 22MM
ROEBUCK RING SPANNER 11X13
FACOM NERVUS WRENCH 92A.15
KNIPEX 980007 OPEN JAW WRENCHES
IRWIN VISE GRIP ADJUSTABLE WRENCH 12 INCH
FACOM 55A.20X22 55A OFFSET RING SPANNER METRIC 20 X 22MM
FACOM HING SKT WRENCH 66A.8X9
BAHCO 111M-41 COMBINATION WRENCH 41MM