Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK RING SPANNER 11X13
ROEBUCK RING SPANNER 11X13
DOUBLE ENDED OFFSET RING SPANNER - METRIC
References
roebuck:
880453
rubix:
222A1162
Technical specifications
Opening
11x13
Length
215
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK RING SPANNER 11X13
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Made of uniform matt chrome vanadium steel.
Technical specifications
Attributes
Opening
11x13
Length
215
mm
Finishing
chromed
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.13
excl. VAT
/
Each
£
2.56
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 894M-46 OPEN END WRENCH
FACOM INSUL WRE 46.18AVSE
STAHLWILLE 90MM HEAVY DUTY RING SPANNERS
FACOM ADJUSTABLE WRENCH 15 113A.15C
SKF HNA5-8 ADJUSTABLE HOOK SPANNER
STAHLWILLE 42010036 STRIKING RING SPANNER 36MM
BAHCO 11M-15 LONG COMBINATION WRENCH 15MM
BRITOOL EXPERT OPEN ENDED WRENCH 41 X 46MM
STAHLWILLE 13/16 AF COMBI SPANNER 13S
MELFORM MEL TIM 10 46MM HEX X 50MM HEX X 200MM LONG BOX SPANNER
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 21MM 865393
FACOM ANG.SOCK.WREN 75.15
GEDORE 100 OESLOG SPANNER 133 100
FACOM 57.15X17 57 CRESCENT SPANNER 15 X 17MM
GEDORE 306 G 46 46MM SLOGGING SPANNER