7721000 1AF OPEN HEAD
Attachable-open-ended-wrench-key 16 Z (AF) 8791 - inch size
See technical informationReferences
Gedore:8791-1AF
Rubix:80025464
Manufacturer :7721000
EAN:4002805920220

Product details : 7721000 1AF OPEN HEAD
Open end fitting 16 Z, 1" For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Opening | 1 |
| Length | 32 mm |
| Type | open-end wrench |
| Finishing | chromed |
| Diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 51.12 excl. VAT
/ Each
£ 61.34 incl. VAT
- Delivery usually within ( 8 ) days
