GEDORE 8791-1.1/8AF 1.1/8 OPEN END FITTING 16MM SPIGOT 8791-1.1/8
Attachable-open-ended-wrench-key 16 Z (AF) 8791 - inch size
See technical informationReferences
Gedore:8791-1.1/8AF
Rubix:80015728
Manufacturer :7721270
EAN:4002805920244

Product details : GEDORE 8791-1.1/8AF 1.1/8 OPEN END FITTING 16MM SPIGOT 8791-1.1/8
Open end fitting 16 Z, 1.1/8" For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Opening | 1.1/8 |
| Length | 68 mm |
| Type | open-end wrench |
| Finishing | satin/chrome |
| Diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 51.09 excl. VAT
/ Each
£ 61.31 incl. VAT
- Delivery usually within ( 8 ) days
