440.SR - ADF Combination wrenches in inches
Length | 120 mm |
---|
Logistic Weight | 44 g |
---|---|
Packaged dimensions (D x W x H) | 122x17x8 mm |
Package weight | 44 g |
Length | 120 mm |
Weight | 40 g |
Finishing | Copper/Beryllium |
Type | Combination Wrench |
Usually arrives within 14 working days