References
Gedore:304 13x17
Rubix:222A4966
Manufacturer :6470120
EAN:4010886647011

Product details : 304 13X17 HALF-MOONRINGSPANNER
Half-moon ring spanner 13x17 mm Thin walled rings GEDORE vanadium steel 31CrV3, chrome-plated Specialists in tight spaces
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Opening | 13x17 |
| Length | 185 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 34.64 excl. VAT
/ Each
£ 41.57 incl. VAT
- Delivery usually within ( 22 ) days
