References
Gedore:4 27x32
Rubix:80014231
Manufacturer :6055810
EAN:4010886605585

Product details : 6055810 GEDORE FLAT DOUBLE RING SPANNER 27MM X 32MM
Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 27x32 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 373 g |
|---|---|
| Opening | 27x32 |
| Length | 320 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 32.75 excl. VAT
/ Each
£ 39.30 incl. VAT
- Delivery usually within ( 22 ) days
