BAHCO 1RZ-3/4 RATCHET COMBI SPANNER


Double ended ring wrenches inch sizes1RZ

References
bahco:1RZ-3/4
rubix:80094816
ean:7314153014276
brand logo
brand logo
Technical specifications
Opening3/4
Length247 mm
See all Specifications

Product details : BAHCO 1RZ-3/4 RATCHET COMBI SPANNER


Insert-ring ratchet wrenches, inch sizes. Standards: ISO 1711-1 and DIN 3113. Material: high-alloy quality steel. Wrench head 15 deflected with thinner head for better accessibility. Ratchet in the ring for high productivity application. 5 Action Angle. Twelve-sided Dynamic-Drive profile for longer life of screws and nuts. Convenient changeover button for change direction of rotation: left/right. Larger and two-sided size indicator for quick recognition. Chrome-plated matte polished for high quality surface finish.

Technical specifications


Attributes
Logistic Weight235 g
Opening3/4
Length247 mm
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 46.10 excl. VAT
/ Each
£ 55.32 incl. VAT
  • Usually arrives within 14 working days