STAHLWILLE 1.5/16 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40485858
Rubix:4526899
EAN:4018754020294



Documents
Product details : STAHLWILLE 1.5/16 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x74x451 mm |
|---|---|
| Logistic Weight | 617 g |
| Opening | 1 5/16 |
| Length | 450 mm |
| Type | combination wrench |
| Finishing | chromed |
| Diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 58.85 excl. VAT
/ Each
£ 70.62 incl. VAT
- Usually arrives within 14 working days
