SINGLE RING SPANNER 80MM 6035380
Attachable-ring-wrench-key heavily bent 2 A
See technical informationReferences
Gedore:2 A 80
Rubix:80011138
Manufacturer :6035380
EAN:4010886603536

Product details : SINGLE RING SPANNER 80MM 6035380
Single ended ring spanner offset 80 mm Heavy-duty pattern for highest torques GEDORE vanadium steel 31CrV3, chrome-plated Special sizes available on request
Technical specifications
Attributes
| Logistic Weight | 3770 g |
|---|---|
| Opening | 80 |
| Length | 385 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 205.05 excl. VAT
/ Each
£ 246.06 incl. VAT
- Delivery usually within ( 22 ) days
