Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 110MM SE SLOGSPANNER 133 110
GEDORE 110MM SE SLOGSPANNER 133 110
Plug impact wrench 133 (MM)
References
gedore:
133110
rubix:
122A3174
manufacturer :
6402040
ean:
4010886640203
Technical specifications
Opening
110
Length
500
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 110MM SE SLOGSPANNER 133 110
Striking open-end wrench
Design: DIN 133.
Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°.
Application:
For extremely heavy-duty assembly work.
Technical specifications
Attributes
Logistic Weight
13045
g
Opening
110
Length
500
mm
Weight
13045
g
Finishing
Other
Number of sides
1
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
685.75
excl. VAT
/
Each
£
822.90
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE STRIKING RING SPANNER 46MM
ROEBUCK 880111 COMBINATION SPANNER 1IN AF
FACOM NERVUS WRENCH 92A.9
GEDORE 8791-22 8791 SPIGOT OPEN END FITTING 16 Z 22MM
FACOM SOCKET WRENCH 75-13
ROEBUCK COMBINATION WRENCH SPANNER OPENING 23MM 865271
SCHAEFFLER LOCKNUT-HOOK-KM2-3 LOCKNUT HOOK WRENCH
BAHCO 9031 ERGO 38MM ADJUSTABLE WRENCH RUBBER HANDLE PHOS FINISH 218MM
STAHLWILLE 40060808 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 8MM
GEDORE 40 Z 58-62 PIN SPANNER 58MM - 62MM
FACOM NERVUS WRENCH 92A.30
ADJ PIN FACE SPANNER 14-100 6MM PIN
FACOM 55A.11/32X13/32 55A OFFSET RING SPANNER 11/32 X 13/32 INCH A/F
HOOK SPANNER FIXED PIN 95-100
BAHCO 11M-36 LONG COMBINATION WRENCH 36MM