References
Draper:24793
Rubix:381A9857
Manufacturer :24793
EAN:5010559247936



Product details : DRAPER 24793 250MM ADJ/WRENCH S/GRIP
This crescent-type wrench is manufactured from carbon steel, hardened and tempered, with chrome plating for corrosion protection. The head is profiled with a metric scale. Fitted with a soft grip handle for user comfort. Jaw capacity - 30mm.
Technical specifications
Attributes
| Opening | 30 |
|---|---|
| Length | 250 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.92 excl. VAT
/ Each
£ 13.10 incl. VAT
- Delivery usually within ( 7 ) days
