References
Bahco:747-2.7/16
Rubix:401A5252
Manufacturer :747-2.7/16
EAN:7314150363124



Product details : BAHCO 747-2.7/16 3/8 OPEN END-2.7/16
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 2-7/16' |
|---|---|
| Length | 110 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 172.49 excl. VAT
/ Each
£ 206.99 incl. VAT
- Delivery usually within ( 14 ) days
