Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 44-4 CALIPER FACE SPANNER 4MM 6354560
GEDORE 44-4 CALIPER FACE SPANNER 4MM 6354560
Caliper face wrench 44
References
gedore:
44 4
rubix:
80187126
manufacturer :
6354560
ean:
4010886635452
Technical specifications
Opening
4
Length
178
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 44-4 CALIPER FACE SPANNER 4MM 6354560
Caliper face spanner, adjustable, 4 mm Similar to DIN 3116 Special sizes on request GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
Logistic Weight
151
g
Opening
4
Length
178
mm
Finishing
Phosphate
Diameter
4
mm
Type
Hook spanner
Composition
Vanadium Steel 31CrV3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.49
excl. VAT
/
Each
£
47.39
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ROEBUCK COMBINATION WRENCH SPANNER OPENING 32MM 865279
STAHLWILLE 02190015 3/8 INCH DRIVE X 15MM CROW RING SPANNER
6019180 GEDORE OFFSET DOUBLE RING SPANNER 27MM X 32MM
ROEBUCK SS62RING SLOGGING RING SPANNER 3.7/8 A/F
FACOM 42.10X11 6 POINT OFFSET FLARE NUT WRENCH 10X11MM
STAHLWILLE 03190050 1/2 INCH DRIVE X 50MM CROW RING SPANNER
BAHCO 1949M-12-14 OPEN RING WRENCH
ROEBUCK DOUBLE OPEN ENDED SPANNER 32 X 36MM
FACOM 44.12X14 44 OPEN END JAW SPANNERS METRIC 12 X 14MM
BRITOOL EXPERT STUBBY RATCHET WRENCH 15MM
STAHLWILLE 2211027 CROWFOOT SOCKET 3/8 SQ. DR FLARE NUT SPLINE MJ27
ROEBUCK COMBINATION SPANNER 41MM
BAHCO 11M-19 LONG COMBINATION WRENCH 19MM
BRITOOL EXPERT FLEX RATCHET WRENCH 9MM
BRITOOL EXPERT OPEN ENDED WRENCH 22 X 24MM