Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNIPEX 980016 OPEN JAW WRENCHES
KNIPEX 980016 OPEN JAW WRENCHES
Fork wrench
References
knipex:
98 00 16
rubix:
388A4250
ean:
4003773019961
Technical specifications
Opening
16
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 980016 OPEN JAW WRENCHES
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
160
x
37
x
15
mm
Opening
16
Length
160
mm
Weight
112
g
Finishing
insulated
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.18
excl. VAT
/
Each
£
27.82
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK RING SPANNER A/F 15/16IN X 1IN
ROEBUCK DOUBLE ENDED RING SPANNER 24 X 27MM
GEDORE 2133 T 7 SOCKET WRENCH WITH 2C-T-HANDLE MM
FACOM 54A.41SLS OFFSET BOX END WRENCH 41MM - SAFETY LOCK SYSTEM
STAHLWILLE 21X24 MM DBL END RING SPANNER 41052124
BAHCO 1RZ-7/16 RATCHET COMBI SPANNER
ROEBUCK COMBINATION WRENCH SPANNER OPENING 11MM 865259
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 22MM 865394
ROEBUCK COMBINATION WRENCH SPANNER OPENING 14MM 865262
MELFORM MEL TM 16 17MM HEX X 19MM HEX X 127MM LONG BOX SPANNER
ROEBUCK RING PODGER SPANNER 46MM
ROEBUCK 880107 COMBINATION SPANNER 11/16IN AF
GEDORE 19X24 6 O/E SPANNER
STAHLWILLE 40031415 14 X 15MM DOE SPANNER
BAHCO 310M-46 RING WRENCH