ROHM 871064 DRILL CHUCK SU16 B16 136-00
Auto-tightening drill chuck SUPRA type 136
See technical informationSee documentsReferences
Röhm:871064
Rubix:80231868
EAN:4019208191911


Technical specifications
| Outer diameter | 51 mm |
|---|---|
| Clamping range, minimum | 3 mm |
| Clamping range, maximum | 16 mm |
Documents
Product details : ROHM 871064 DRILL CHUCK SU16 B16 136-00
Threaded fixation and tapered fixation.
Strengths
The automatic adjustment proportional to the cutting force maintains the constant clamping power even under difficult conditions. Exhaust holes of the dirt coupled with the centrifugal force. Easy manual opening.
Applications
Model for quick tightening and loosening of drills, without wrench for heavy industry, for column drills.
Technical specifications
Attributes
| Outer diameter | 51 mm |
|---|---|
| Clamping range, minimum | 3 mm |
| Clamping range, maximum | 16 mm |
| Length, mandrel open | 96.5 mm |
| Length, mandrel closed | 106.8 mm |
Show UNSPSC/ECL@SS
£ 114.73 excl. VAT
/ Each
£ 137.68 incl. VAT
- Usually arrives within 14 working days