References
Bosch:1608571062
Rubix:122A4604
EAN:3165140002639




Technical specifications
| Clamping range, minimum | 1.5 mm |
|---|---|
| Clamping range, maximum | 13 mm |
Product details : BOSCH 1/2 CHUCK 1608571062
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Packaged dimensions (D x W x H) | 151x45x43 mm |
| Package weight | 376 g |
| Clamping range, minimum | 1.5 mm |
| Clamping range, maximum | 13 mm |
| Size | 13 |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ Each
£ 34.80 incl. VAT
- Usually arrives within 14 working days