References
Röhm:871058
Rubix:2578069
EAN:4019208189901


Technical specifications
| Outer diameter | 46 mm |
|---|---|
| Clamping range, minimum | 3 mm |
| Clamping range, maximum | 16 mm |
Product details : ROHM 871058 DRILL CHUCK SU16S B18VK 136-05
Key-less drill chuck for industrial use. Key-less drill chucks with metal housing. Light version for hand drills
Strengths
The automatic adjustment proportional to the cutting force maintains the constant clamping power even under difficult conditions. Exhaust holes of the dirt coupled with the centrifugal force. Easy manual opening.
Applications
Model for quick tightening and loosening of drills, without wrench for heavy industry, for column drills.
Technical specifications
Attributes
| Outer diameter | 46 mm |
|---|---|
| Clamping range, minimum | 3 mm |
| Clamping range, maximum | 16 mm |
| Handle fitting | yes |
| Length, mandrel open | 92 mm |
| Length, mandrel closed | 102 mm |
Show UNSPSC/ECL@SS
£ 92.63 excl. VAT
/ Each
£ 111.16 incl. VAT
- Usually arrives within 14 working days