Auto-tightening drill chuck SUPRA type 136
Outer diameter | 35.8 mm |
---|---|
Clamping range, minimum | 0.5 mm |
Clamping range, maximum | 10 mm |
Outer diameter | 35.8 mm |
---|---|
Clamping range, minimum | 0.5 mm |
Clamping range, maximum | 10 mm |
Length, mandrel open | 66 mm |
Length, mandrel closed | 73.7 mm |
Usually arrives within 14 working days