REDASHE C2782 15MX10MM20 BAR POLYPROPYLENE SPRING REWIND SAFETY REEL

Reelworks High Visibility Safety Reel

See technical informationSee documents

References

Redashe:C2782
Rubix:2583186
brand logo

Technical specifications

Documents

Product details : REDASHE C2782 15MX10MM20 BAR POLYPROPYLENE SPRING REWIND SAFETY REEL


The C2782 Multi-functional Hi Vis safety spring rewind air hose reel has an automatic rewind system which prevents the hose from bunching when retracting the hose back, the system layers the hose back onto the reel from side to side, neat and tidy every time. The slow retraction system will prevent the hose from speeding back to the reel if the operator accidentally lets go of the hose. This safety feature helps to protect people against injury, and objects from potential damage. The reel is supplied complete with a Hybrid polymer hose which lays flat when in use with no recoil effect, and stays flexible even in extremely cold conditions. Manufactured from high impact UV stabilised polypropylene which makes this reel tough, lightweight, and corrosion free. 2 year limited warranty.

Strengths

Automatic guide system - no bunching of hose, layers hose from side to side neat and tidy every timeSlow retraction system - prevents hose from speeding back to the reel if the hose is let go - Safe OperationLow tension springLatching of hose at any length

Technical specifications


Attributes
Length15 m
Materialpolypropylene
Service pressure20 bar
Connecting diameter (inch)1/4 - 3/8 ''
£ 166.33 excl. VAT
/ Each
£ 199.60 incl. VAT
  • In stock: Next day delivery