FACOM 985761 STRIPPER AUTO CUTTING


Automatic wire stripper

References
facom:985761
rubix:8915539
ean:3148519857610
brand logo
brand logo
Technical specifications
Weight340 g
Length160 mm
See all Specifications

Product details : FACOM 985761 STRIPPER AUTO CUTTING


Automatic wire stripper
- For single-strand or multi-strand wires with automatic wire-diameter adjustment.
- 1 single tool, 1 single manoeuvre for 2 operations:
- Cutting.
- Stripping.
- Stripping Capacity: 0.4 to 4 mm².
- Adjustment of stripping length using adjustment wheel: from 4 to 17 mm.
- Cutting diameter: 0.7 to 2.3 mm.
- AWG: 21 - 11.
- Length: 160 mm.
Weight: 340 g.
162-L1: Replacement knives. Cutting capacity 0.4 to 4 mm². Model 985761.

Strengths

1 single tool, 1 single manoeuvre for 2 operations: - Cutting. - Stripping.

Technical specifications


Attributes
Logistic Weight378 g
Packaged dimensions (D x W x H)170x95x40 mm
Package weight388 g
Weight340 g
Length160 mm
Show UNSPSC/ECL@SS
£ 136.33 excl. VAT
/ Each
£ 163.60 incl. VAT
  • Usually arrives within 14 working days