KNIPEX 1105160SB END WIRE STRIPPERS 160MM


Stripping pliers

References
knipex:11 05 160 SB
rubix:388A3213
ean:4003773010722
brand logo
brand logo
Technical specifications
Wire diameter5 mm
Weight179 g
Length220 mm
See all Specifications

Product details : KNIPEX 1105160SB END WIRE STRIPPERS 160MM


For single, multi- and fine cables with plastic or rubber insulation max. Ø 5.0 mm and 10 mm² conductor cross section. Simple setting of the desired wire diameter thanks to a knurled screw and locking nut. Special tool steel, forged, hardened in oil.
For single, multiple and fine stranded conductors with plastic or rubber insulation up to 5.0 mm dia. or 10 mm² cable cross-section. Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. Special tool steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)250x110x87 mm
Wire diameter5 mm
Weight179 g
Length220 mm
Show UNSPSC/ECL@SS
£ 30.23 excl. VAT
/ Each
£ 36.28 incl. VAT
  • Usually arrives within 14 working days