KNIPEX 124921 SPARE BLADES BLOCK FOR 1242195/12721


Wire stripping plier for electrician Knipex

References
knipex:12 49 21
rubix:388A3242
ean:4003773057581
brand logo
brand logo
Technical specifications
Weight87 g
Length84 mm

Product details : KNIPEX 124921 SPARE BLADES BLOCK FOR 1242195/12721


Stripping without re-adjustment from 0.03 to 10.0 mm². Universal blade geometry -robust and more durable. Ideal grip design with excellent haptics. Recessed wire cutter. Fully automatic adjustment to all single-, multi- and fine-stranded conductors with standard insulation throughout the entire capacity range from 0.03 to 10.0 mm². No manual fine adjustment necessary. No damage to the conductors. The clamping jaws made of steel hold the cable in a way that prevents slipping without damaging the remaining insulation. With recessed wire cutter for Cu and Al conductors, stranded up to 10 mm² and single wire up to 6 mm². Particularly smooth-running mechanics and very low weight. Replaceable blades block and length stop. Handle with soft-plastic zone for a steady grip. Body: plastic, fibreglass-reinforced. Blade: special tool steel, oil-hardened.

Technical specifications


Attributes
Weight87 g
Length84 mm
Show UNSPSC/ECL@SS
£ 17.78 excl. VAT
/ Each
£ 21.34 incl. VAT
  • Usually arrives within 14 working days