KNIPEX 1252195 PRECISTRIP16 AUTOM. INSULATION STRIPPER 195MM
Wire stripping plier for electrician Knipex
See technical informationReferences
Knipex:12 52 195
Rubix:259A5068
EAN:4003773085829
Product details : KNIPEX 1252195 PRECISTRIP16 AUTOM. INSULATION STRIPPER 195MM
Technical specifications
Attributes
| Weight | 180 g |
|---|---|
| Length | 190 mm |
Show UNSPSC/ECL@SS
£ 92.17 excl. VAT
/ Each
£ 110.60 incl. VAT
- In stock: Next day delivery
















