Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Wire stripping plier for electrician
KNIPEX 1376200ME KNIPEX WIRESTRIPPER METRIC 200MM
KNIPEX 1376200ME KNIPEX WIRESTRIPPER METRIC 200MM
Wire stripping plier for electrician Knipex
References
knipex:
13 76 200 ME
rubix:
264A4932
ean:
4003773088943
Technical specifications
Weight
290
g
Length
200
mm
Product details
Technical specifications
Product details : KNIPEX 1376200ME KNIPEX WIRESTRIPPER METRIC 200MM
Technical specifications
Attributes
Weight
290
g
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.74
excl. VAT
/
Each
£
63.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM WIRE STRIPPER 985762
KNIPEX 1422160 WIRE STRIPPING/CUTTING PLIERS 160MM
KNIPEX 1581160 END WIRE STRIPPERS 160MM
KNIPEX 121202 PRECISION INSULATION STRIPPERS 195MM
KNIPEX 1551160 END WIRE STRIPPERS 160MM
KNIPEX 1252195 PRECISTRIP16 AUTOM. INSULATION STRIPPER 195MM
FACOM 163 WIRE STRIPPERS & CUTTERS
FACOM 194A.17VE 1000V WIRE STRIPPERS
FACOM 793940PB 90 ANGLE AUTOMATIC WIRE STRIPPER
EMITEX EM05.003 RJ45 + RJ11 + STRIPPING TOOL
FACOM 986058 986 AUTOMATIC SIDE-ENTRY WIRE STRIPPERS 058
KNIPEX 124923 SPARE LENGTH STOP FOR 1242/52195
KNIPEX 1242195 SELF-ADJ.INSULATION STRIPPERS MULTISTRIP 195MM
KNIPEX 1101160SB END WIRE STRIPPERS 160MM
KNIPEX 1640150SB CABLE STRIPPERS 150MM