FACOM 986058 986 AUTOMATIC SIDE-ENTRY WIRE STRIPPERS 058
Lateral automatic stripping pliers
See technical informationReferences
Facom:986058
Rubix:8915547
EAN:3148519860580

Product details : FACOM 986058 986 AUTOMATIC SIDE-ENTRY WIRE STRIPPERS 058
Lateral automatic stripping pliers
-These pliers give a high precision of stripping with a diameter suitable for each conductor.
175. E: Replacement knife for 986058.
175. T: Replacement knife for 986059.
-These pliers give a high precision of stripping with a diameter suitable for each conductor.
175. E: Replacement knife for 986058.
175. T: Replacement knife for 986059.
Strengths
These pliers give a high precision of stripping with a diameter suitable for each conductor.
Technical specifications
Attributes
| Logistic Weight | 365 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x75x35 mm |
| Package weight | 365 g |
| Wire diameter | 4 mm |
| Weight | 370 g |
| Length | 175 mm |
Show UNSPSC/ECL@SS
£ 71.00 excl. VAT
/ Each
£ 85.20 incl. VAT
- Delivery usually within ( 14 ) days
