Cable Cutting/Stripping Pliers with PVC Coated Handles for Cu and Al Cables
Wire diameter | 13 mm |
---|---|
Weight | 280 g |
Length | 200 mm |
Logistic Weight | 310 g |
---|---|
Wire diameter | 13 mm |
Weight | 280 g |
Length | 200 mm |
Length of noses | 28 mm |
Usually arrives within 14 working days