ESAB 180424R120 OK TIGROD 4043 2.4 X 1000MM 2.5KG


TIG Rod

References
esab:180424R120
rubix:2518181
brand logo
brand logo
Technical specifications
TypeOK Tigrod
StandardEN ISO 14343-A-SFA/AWS A5.9-CE EN 13479-ABS R 5356-ER5356
See all Specifications

Product details : ESAB 180424R120 OK TIGROD 4043 2.4 X 1000MM 2.5KG


OK Tigrod 4043 is one of the most widely used welding alloys. The alloy is used for welding AlMgSi - types and AlSi - alloys with up to 7% Silicon. Not recommended for anodizing. Non-heat treatable.

Technical specifications


Attributes
TypeOK Tigrod
StandardEN ISO 14343-A-SFA/AWS A5.9-CE EN 13479-ABS R 5356-ER5356
Model1804
Show UNSPSC/ECL@SS
£ 79.00 excl. VAT
/ Each
£ 94.80 incl. VAT
  • Usually arrives within 14 working days