References
Esab:165324R150
Rubix:2518196
EAN:7330129105076


Technical specifications
| Diameter | 2.4 mm |
|---|---|
| Standard | CE;EN 13479;CWB;ER309L;NAKS/HAKC;VDT▄V;EN ISO 14343-A;SFA/AWS A5.9;ER309L |
Product details : ESAB 165324R150 OK TIGROD 309L 2.4 X 1000MM 5KG
Bare corrosion resisting chromium-nickel welding rod for welding of similar steels of 24% Cr, 13% Ni types. The alloy is also used for welding of buffer layers on CMn steels and welding of dissimilar joints. When using the wire for buffer layers and dissimilar joints it is necessary to control the dilution of the weld. Tigrod 309L has a good general corrosion resistance. When used for joining dissimilar materials the corrosion resistance is of secondary importance.
Technical specifications
Attributes
| Diameter | 2.4 mm |
|---|---|
| Standard | CE;EN 13479;CWB;ER309L;NAKS/HAKC;VDT▄V;EN ISO 14343-A;SFA/AWS A5.9;ER309L |
| Packaging | 5 kg |
Show UNSPSC/ECL@SS
£ 291.32 excl. VAT
/ Each
£ 349.58 incl. VAT
- Usually arrives within 14 working days