PARWELD SR3510 TIG WIRE 316L S/S 1.0MM 5KG


Stainless steel 316l tig rod

References
parweld:SR3510
rubix:80253370
brand logo
brand logo
Technical specifications

Product details : PARWELD SR3510 TIG WIRE 316L S/S 1.0MM 5KG


Tig rod with low carbon concentration designed for welding stainless steel with 19% Cr, 12% Ni and 2-3% Mo, content with service temperature up to 400°C. Thanks to the higher silicon content its arc stability gets improved, it gives good-looking weld bead and very limited spattering. It finds application in pipes fabrication, weld overlay, vessels & boilers fabrication, ship building and marine or salt environment. Generally good resistance to corrosion, intercrystalline corrosion and to many acids

Strengths

Suitable for the nuclear industry and contains low Silicon levels
Type 316L stainless steel is an extra-low carbon version of the 316 steel alloy. The lower carbon content in 316L minimizes deleterious carbide precipitation as a result of welding. Consequently, 316L is used when welding is required in order to ensure maximum corrosion resistance
316L also is a great stainless steel for high-temperature, high-corrosion uses, which is why it's so popular for use in construction and marine projects

Applications

Pipes fabrication
Weld overlay
Vessels & boilers fabrication
Ship building and marine or salt environment

Technical specifications


Attributes
Diameter1 mm
Packaging5 kg
Show UNSPSC/ECL@SS
£ 105.84 excl. VAT
/ Each
£ 127.01 incl. VAT
  • Usually arrives within 14 working days