Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
TIG wire support metals
ESAB 181516R120 OK TIGROD 5356 1.6 X 1000MM 2.5KG
ESAB 181516R120 OK TIGROD 5356 1.6 X 1000MM 2.5KG
TIG Rod
References
esab:
181516R120
rubix:
2518183
Technical specifications
Type
OK Tigrod
Standard
EN ISO 14343-A-SFA/AWS A5.9-CE EN 13479-ABS R 5356-ER5356
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ESAB 181516R120 OK TIGROD 5356 1.6 X 1000MM 2.5KG
TIG wire for 5% Mg aluminium welding.
Applications
Fine plates and general employment.
Technical specifications
Attributes
Type
OK Tigrod
Standard
EN ISO 14343-A-SFA/AWS A5.9-CE EN 13479-ABS R 5356-ER5356
Model
1815
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.77
excl. VAT
/
Each
£
48.92
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
AUTOROD BRAZING WIRE 19.30 1.0MM 15KG (W4-102).
ESAB 163016R150 OK TIGROD 316L 1.6 X 1000MM 5KG
ESAB OK TIGROD 309L 1.6 X 1000MM 165316R150 5KG
PARWELD 1.2MM ARC 316 RODS SR3512
SPARTEX 860190 TIG FILLET RODS STEEL SG2 DIAMETER MM 2 5KG
ESAB 165324R150 OK TIGROD 309L 2.4 X 1000MM 5KG
TIGROD 1.6MM ER 161016R150 308L
ESAB 1632089820 OK AUTROD 316LSI 0.8MM 15KG
ESAB 181524R120 OK TIGROD 5356 2.4 X 1000MM 2.5KG
SPARTEX 887669 TIG FILLET RODS STEEL 316L DIAMETER MM 3.2
ESAB 180424R120 OK TIGROD 4043 2.4 X 1000MM 2.5KG
ESAB 180432R120 OK TIGROD 4043 3.2 X 1000MM 2.5KG
ESAB OK TIGROD 12.62 1.6 X 1000MM 126216R150 5KG
SPARTEX 887667 TIG FILLET RODS STEEL 316L DIAMETER MM 1.0
ESAB 0.8MM MIG WIRE X 5KG 1251084600