References
Esab:126216R150
Rubix:2518178
EAN:7330129162499

Product details : ESAB OK TIGROD 12.62 1.6 X 1000MM 126216R150 5KG
OK Tigrod 12.62 is a TIG welding wire for non-alloy steels with a yield strength of up to 460 MPa. Thanks to the triple Al-Ti-Zr seal, the properties of the weld metal are top notch. Shielding Gas: Ar.
Technical specifications
Attributes
| Diameter | 1.6 mm |
|---|---|
| Standard | CE;EN 13479;EN ISO 636-A |
| Packaging | 5 kg |
Show UNSPSC/ECL@SS
£ 73.98 excl. VAT
/ Each
£ 88.78 incl. VAT
- Usually arrives within 14 working days
