References
Esab:181524R120
Rubix:2518184

Documents
Product details : ESAB 181524R120 OK TIGROD 5356 2.4 X 1000MM 2.5KG
TIG wire for 5% Mg aluminium welding.
Applications
Fine plates and general employment.
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Standard | EN ISO 14343-A-SFA/AWS A5.9-CE EN 13479-ABS R 5356-ER5356 |
Show UNSPSC/ECL@SS
£ 92.45 excl. VAT
/ Each
£ 110.94 incl. VAT
- Usually arrives within 14 working days
