Axial angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x68x68 mm |
---|---|
Logistic Weight | 460 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 36 mm |
Bearing Clearance | CN |
Series | 2344..-M-SP |
Material | Steel |
Cage | Brass |
Basic static load, axial - C0a | 58000 N |
Basic dynamic load, axial - Ca | 22800 N |
Sealing | Open |
Usually arrives within 14 working days