Thrust angular contact ball bearing INA ZKLF1762-2RS-XL, Inner diameter: 17 mm | Outer diameter: 62 mm | Width: 25 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF1762-2RS-XL
Rubix:104A4030
Manufacturer :0003703120000
EAN:4012802113532

Product details : INA ZKLF1762-2RS-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLF..-2RS, double direction, for screw mounting, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 452 g |
|---|---|
| Width | 25 mm |
| Series | zklf..-2rs-xl |
| Material | steel |
| Inner diameter | 17 mm |
| Outer diameter | 62 mm |
| Basic static load, axial - C0a | 31500 N |
| Basic dynamic load, axial - Ca | 20800 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 335.74 excl. VAT
/ Each
£ 402.89 incl. VAT
- Delivery usually within ( 7 ) days
