NTN - Needle Roller Bearing - NK1A5908A
Inner diameter | 40 mm |
---|---|
Outer diameter | 62 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 62x62x30 mm |
---|---|
Logistic Weight | 345 g |
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | nk |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days