Needle roller/angular contact ball bearing INA NKIB5910-XL, Outer diameter: 72 mm | Inner diameter: 50 mm | Width: 34 mm
Needle roller/angular contact ball bearing
See technical informationReferences
Superseded Ref:NKIB5910
INA:NKIB5910-XL
Rubix:100A5755
Manufacturer :0507829160000
EAN:4012802736199

Product details : INA NEEDLE ROLLR BEARING NKIB5910
Needle roller/angular contact ball bearings NKIB, double direction axial component
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Series | nkib59..-xl |
| Basic static load, axial - C0a | 24300 N |
| Basic dynamic load, axial - Ca | 10100 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 282.18 excl. VAT
/ Each
£ 338.62 incl. VAT
- Usually arrives within 14 working days
